TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S


Synthetic leather glove TEGERA 9102

References
tegera:9102-7
rubix:386A2153
ean:7340118302621
brand logo
brand logo
brand logo
Technical specifications
Size7
CoatingWithout
Abrasion resistance level4
See all Specifications

Product details : TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S


TEGERA® 9102, Synthetic leather glove, unlined, 0,7 mm Microthan®+, diamond grip pattern, polypropylene, Cat. II, reinforced seams, chrome free, for allround work

Strengths

Excellent fingertip sensitivity, flexible, durable, excellent grip, excellent adjustment, comfortable.

Applications

Medium maintenance. Dark environments, slippery surfaces, dry spaces, clean spaces, dirty environments, demanding environment. Precision joining, joining, Machine Operation, Building Public Works, Structural Work, Installation Work, Electrical Installation Work, HVAC Installation Work, Sheetmetal Work, Engineering Work, Transportation, Machine Operator, Work in warehouses, airport work, repair work, work in the paper industry, services, work in shops.
brand logo

Technical specifications


Attributes
Logistic Weight60 g
Size7
CoatingWithout
Abrasion resistance level4
Main materialNitrile
ESDNo
Usage environmentDry
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
  • Usually arrives within 14 working days