References
Ansell:11-949 09
Rubix:80147684
Manufacturer :11949090
EAN:10076490464759



Documents
Product details : ANSELL 11-949 PU/NITRILE GLOVES 4X42B BLU/BLK SZ9
- The Hyflex 11-949 offer excellent levels of cut, abrasion and oil resistance in various dip geometries.
- The liner is made from Ansell INTERCEPT TECHNOLOGY® for excellent cut performance and comfort ISO Cut Level B (ANSI Cut Level 2)
- With FORTIX™ Technology for increased abrasion resistance
- The microfinished nitrile coating also provides excellent levels of grip
- The coating is resistant to residual oils and greases present on handled parts
For fine tactile handling needing very good protection against cuts.
Strengths
- Good Mechanical Protection
- High Abrasion EN Level 4 (ANSI Level 4)
- ISO Cut Level B
- Microfinished nitrile coating
Applications
Assembling metal parts and components|Assembly of white goods|Cutting small dry & slightly oiled parts|Finishing works|Maintenance|Plastic injections|Cold plastic moldings
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Main material | fiber glass |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | glass fiber;polyamide;polyester |
Show UNSPSC/ECL@SS
£ 10.68 excl. VAT
/ Each
£ 12.82 incl. VAT
- Sold out