GISS 887680 G-CUT SC PU CUT B GLOVES 4X42B 6
GLOVES G-CUT SC PU B
See technical informationSee documentsReferences
GISS:887680
Rubix:231A5878
EAN:3660338410710

Documents
Product details : GISS 887680 G-CUT SC PU CUT B GLOVES 4X42B 6
Standard : EN 388:2016
Knitted glove in HPPE fiber/Spandex. Grey polyurethane coating on the palm and fingertips. Elastic cuffs. Packet of 10 pairs / Box of 100 pairs.
STRONG POINTS
Maximum comfort and increased robustness. The close meshing (gauge 13) makes the glove a perfect winner, limits penetration of stains and gives good tactility.
Knitted glove in HPPE fiber/Spandex. Grey polyurethane coating on the palm and fingertips. Elastic cuffs. Packet of 10 pairs / Box of 100 pairs.
STRONG POINTS
Maximum comfort and increased robustness. The close meshing (gauge 13) makes the glove a perfect winner, limits penetration of stains and gives good tactility.
Strengths
Handling sharp objects in a dry or slightly greasy environment.
Applications
• Handling of sharp parts in a dry or slightly greasy environment
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | b |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | hppe fiber/spandex |
Show UNSPSC/ECL@SS
£ 6.32 excl. VAT
/ Each
£ 7.58 incl. VAT
- In stock: Next day delivery
