ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 11
HyFlex 11727
See technical informationSee documentsReferences
Ansell:11-727-11
Rubix:118A4115
Manufacturer :11727110
EAN:0076490052959





Documents
Product details : ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 11
- These HyFlex 11-727 abrasion-resistant gloves have a PU coating for increased comfort. The gloves have excellent flexibility and fit, as well as a secure grip on dry to slightly oily pieces for sure handling in a wide range of environments.
- These high-dexterity HyFlex 11-727 gloves deliver a perfect balance of comfort and sure handling with very good cut resistance.
Excellent flexibility and fit for all day comfort.
Strengths
- EN Level 4 abrasion protection for extended glove life
- An ultralight fabric and tailored to hand fit, creates the sensation of bare-hand comfort
- The soft ultralight-duty seamless liner breathes to keep hands cool and dry, and offers enhanced flexibility
- Excellent fingertip sensitivity with superior comfort
- Also available in vend pack
Applications
Handling metal sheets & panels|Handling parts with sharp, rough edges|Final assembly|Handling materials with sharp or rough edges|Assembly & inspection of components|Applying finish to materials, products |Maintenance|Opening furnaces draining pumps valves or lines and crackers BTX process|Lock smith
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Type | glove |
| Size | 11 |
| Cutting resistance level | b |
| Main material | hppe |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Material | hppe|nylon|spandex |
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
- Usually arrives within 14 working days