HyFlex 11318
Size | 10 |
---|---|
Cutting resistance level | B |
Main material | HPPE |
Size | 10 |
---|---|
Cutting resistance level | B |
Main material | HPPE |
Food contact | No |
Abrasion resistance level | X |
Coating | Without |
Cuff style | Knitwrist |
Type | Glove |
Material | Dyneema® Diamond Technology |
In stock: Next day delivery