ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 6
HyFlex 48102
See technical informationSee documentsReferences
Ansell:48-102 06
Rubix:2527014
Manufacturer :48102060
EAN:0076490446796

Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 6
- Excellent abrasion resistance for an extended wear life
- Thin liner and coating offering great dexterity and flexibility
- HyFlex® 48-102 allows extreme tactility where precision is required
Excellent comfort and dexterity.
Strengths
- Fine and stretchable stitches for an excellent comfort
- Excellent dexterity and tactility
- Excellent abrasion resistance
- Low-lint glove
Applications
Machine tool operation|Finishing works|General handling|Packaging
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | nylon |
| ESD | no |
| Usage environment | dry |
| Packaging | 12 bags |
| Material | nylon |
| Length | 240 mm |
Show UNSPSC/ECL@SS
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
- Usually arrives within 14 working days