TEGERA 866 SYNTHETIC GLOVE 10 XL

Precision work gloves 866 TEGERA®

See technical informationSee documents

References

Tegera:866-10
Rubix:218A5733
EAN:7392626063501
brand logo

Technical specifications

Size10
Coating of the glovespolyurethane
Abrasion resistance level3
See all Specifications

Documents

Product details : TEGERA 866 SYNTHETIC GLOVE 10 XL


Multi-packed (6 pairs in 1 pack) synthetic glove in dirt masking black color for extended product life. 13 gg knitted, PU palm-dipped with smooth finish for good grip on dry and moist surfaces. Seamless design for better fit, suitable for precision work in versatile areas.
Smooth finish, PU palm-dipped glove suitable for precision work in versatile areas.

Applications

Fine assembly, Assembly, Inspection work, Installation work, Engineering, Machine driving, Warehouse work

Technical specifications


Attributes
Size10
Coating of the glovespolyurethane
Abrasion resistance level3
Main materialpolyester
Usage environmentdry
Packaging6 pairs
Colourblack
Materialpolyester (lining, inner);pu (dipping, outer);textile (cuff)
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
  • In stock: Next day delivery

Size