Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
Synthetic leather glove TEGERA 9125
References
tegera:
9125-13
rubix:
386A2192
ean:
7392626032019
Technical specifications
Size
13
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
TEGERA® 9125, Synthetic leather glove, half-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, tricot, Cat. II, reinforced seams, chrome free, for allround work
Technical specifications
Attributes
Size
13
Coating
Without
Abrasion resistance level
2
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.22
excl. VAT
/
Each
£
23.06
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 8853R OIL GRIP 4111X GLOVES 11 2XL
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 6
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 6
TEGERA 8851 OIL GRIP 4X11A GLOVES 9 L
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 10 PK1
TEGERA 921 TEXTILE GLOVE 11 2XL
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE L
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 10 PK1
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 8
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 9/XL
GISS 7793096 GLOVE POLYESTER LINER WHITE SIZE 10
POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 8 PK1
TEGERA 8106T LEATHER GLOVE 11 2XL
TEGERA 8852 OIL GRIP 4111X GLOVES 6 XS