GISS 861434 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 11


G-atom general handling glove

References
giss:861434
rubix:200A3589
ean:3660338162404
G-ATOM GLOVES (Polyester coated with latex foam) Size 11
brand logo
brand logo
Technical specifications
Size11
Coatinglatex
Abrasion resistance level2
See all Specifications

Product details : GISS 861434 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 11


100% blue polyester, seamless knitted gloves.
Latex foam coating on the palm and fingertips.
Gauge 13 Self-adjusting elastic cuffs.
Packet of 12 pairs / Carton of 120 pairs.
APPLICATIONS.
Handling sharp and abrasive objects.
Mechanics, Packaging, Handling, Building professions, Precision work.
.
.
STRONG POINTS.
Comfortable knitted fabric and mechanically-resistant latex.
Resistant to tearing, piercing and abrasion.
Seamless, aerated back of the hand for prolonged use without fatigue.

Strengths

Very soft coating, very good dexterity, breathable coating, very good comfort, limits perspiration

Applications

• Handling sharp and abrasive objects
• Mechanics, packaging, handling, building professions, precision work
brand logo

Technical specifications


Attributes
Size11
Coatinglatex
Abrasion resistance level2
Main materialpolyester
ESDno
Usage environmentdry
Material100% polyester
Show UNSPSC/ECL@SS
£ 2.36 excl. VAT
/ Each
£ 2.83 incl. VAT
  • In stock: Next day delivery