Bearing Grease
Composition | Lithium soap (thickener); Semi-synthetic oil (base oil) |
---|---|
Packaging | 25 kg hobbock |
Logistic Weight | 25000 g |
---|---|
Composition | Lithium soap (thickener); Semi-synthetic oil (base oil) |
Packaging | 25 kg hobbock |
Min. temperature | -50 °C |
Max. temperature | 140 °C |
speed factor | 800,000 mm/min |
Viscosity at 40°C | 82 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days