Bearing Grease
Composition | Lithium Soap (Thickener Type);Partially Synthetic Oil (Base Oil Type) |
---|---|
Packaging | 1 kg Can |
Logistic Weight | 1000 g |
---|---|
Composition | Lithium Soap (Thickener Type);Partially Synthetic Oil (Base Oil Type) |
Packaging | 1 kg Can |
Min. temperature | -50 °C |
Max. temperature | 140 °C |
speed factor | 800000 mm/min |
Viscosity at 40°C | 82 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days