Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679143
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679143
Steel brush Pferd Tools
References
pferd tools:
43679143
rubix:
2587379
ean:
4007220749531
Technical specifications
Length
170
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679143
Technical specifications
Attributes
Length
170
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.83
excl. VAT
/
Each
£
14.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679113
OSBORN 4RE WIREBRUSH SSTEEL 151334-0001
OSBORN 3301462562 BRAKE SHOE BRUSH PLASTIC BODY BRASS WIRE 2-ROWS
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679051
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679142
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679101
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679064
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679141
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679061
PFERD INTERIOR BRUSHES WITH THREAD 40MM 1/2-BSW 43679131
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679122
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679094
BRITOOL EXPERT STEEL BRUSH E200306
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679063
HILLBRUSH WS6SBRES RESIN-SET DRS SS 279MM WIRE SCRATCH BLUE