Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679073
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679073
Steel brush Pferd Tools
References
pferd tools:
43679073
rubix:
2587372
ean:
4007220660638
Technical specifications
Length
120
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679073
Technical specifications
Attributes
Length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.61
excl. VAT
/
Each
£
10.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PRODEC HDWB4 11IN 4 ROW WIRE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679142
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679112
PFERD SWG-M6 INTERIOR BRUSHES WITH THREAD M6 43690208
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679014
STAHLWILLE 77250000 FILE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679104
BRITOOL EXPERT STEEL BRUSH E200306
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679044
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679053
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679054
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679024
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679123
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679003
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679071