TORK 560008 BLACK SKINCARE DISPENSER S1/S11
Tork Skincare Dispenser Black S1/S11
See technical informationReferences
Tork:560008
Rubix:80000463
EAN:7322540355055

Product details : TORK 560008 BLACK SKINCARE DISPENSER S1/S11
Tork Skincare Dispenser Black S1/S11:
Promote good hand hygiene throughout your establishment with our versatile skincare dispenser. It can be used with a wide range of Tork skincare products in sealed bottles to meet various needs. It's also simple to use for all ages, including children and the elderly, and is quick to refill, making it ideal for high-traffic washrooms. With high-gloss housing, the functional and modern Tork Elevation Design will leave washroom visitors with an excellent impression. Carbon neutral - produced with certified renewable electricity and compensated with climate projects. Advantages at a glance:
+ Closed system ensures maximum hygiene
+ Single-use pump minimises cross-contamination risk
+ Low maintenance
+ "Easy to use" certification
+ Simple wall mounting
+ Lockable design
+ Winner of the iF Product Design Award and the Red Dot Award 2009 Compatible with Tork S11,S1 refills.
Technical specifications
Attributes
| Main material | abs |
|---|---|
| Material | abs |
Show UNSPSC/ECL@SS
£ 67.94 excl. VAT
/ Each
£ 81.53 incl. VAT
- Usually arrives within 14 working days
