References
IFM Electronic:IM5020
Rubix:212A7535
EAN:4021179130325

Documents
Product details : IFM IM5020-IME3015BFPKG INDUCTIVE SENSOR
The rectangular inductive sensor IM5020 - IME3015BFPKG from ifm operates with a supply voltage of 10-36 V DC. Thanks to its design the inductive sensor IM5020 - IME3015BFPKG is compatible with many mechanical limit switches and can therefore easily be replaced in case of maintenance. With its 15 mm sensing range with flush installation the inductive sensor IM5020 - IME3015BFPKG is the optimum proximity switch for many applications in conveying. The NC or NO output function can be selected via a wire bridge on the unit.
Applications
Long sensing range for use in conveying
Output function normally open / normally closed programmable
Robust housing for use in harsh industrial environments
Clearly visible indication of the switching status
Output function normally open / normally closed programmable
Robust housing for use in harsh industrial environments
Clearly visible indication of the switching status
Technical specifications
Attributes
| Type | inductive sensor |
|---|---|
| Material | ppe |
| Display | 1 x led, yellow |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 92.30 excl. VAT
/ Each
£ 110.76 incl. VAT
- Delivery usually within ( 5 ) days
