Inductive Sensor
Type | Inductive Sensor |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Type | Inductive Sensor |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Material | White Bronze Coated Brass (Housing, Lock Nut);PBT (Sensing Face);PEI (LED Window) |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days