IFM IF7101 INDUCTIVE SENSOR; M12 X 1, M12 IP67
Inductive Sensor
See technical informationSee documentsReferences
IFM Electronic:IF7101
Rubix:231A3381

Documents
Product details : IFM IF7101 INDUCTIVE SENSOR; M12 X 1, M12 IP67
Strengths
•Excellent price/performance ratio
Robust metal housing for use in harsh industrial environments
Very high switching frequency
Clearly visible indication of the switching status
For a precise position detection on machines
Robust metal housing for use in harsh industrial environments
Very high switching frequency
Clearly visible indication of the switching status
For a precise position detection on machines
Technical specifications
Attributes
| Type | inductive sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | white bronze coated brass (housing, lock nut);pbt (sensing face);pei (led window) |
| Display | 1 x led, yellow |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Series | ifk3004-bpkg/us-100 |
| Size of thread | m12 x 1 |
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ Each
£ 31.44 incl. VAT
- Delivery usually within ( 5 ) days
