Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Inductive sensors
SICK ULTRA SONIC SENSOR UFN3-70B413
SICK ULTRA SONIC SENSOR UFN3-70B413
Fork Sensor
References
sick:
UFN3-70B413
rubix:
126A3658
Technical specifications
Type
Fork Sensor
Min. tension
10
V
Max. tension
30
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SICK ULTRA SONIC SENSOR UFN3-70B413
Technical specifications
Attributes
Type
Fork Sensor
Min. tension
10
V
Max. tension
30
V
Material
Metal;Aluminium
Display
Analogue
Min. temperature
5
°C
Max. temperature
55
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
552.56
excl. VAT
/
Each
£
663.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER M18 SENSOR XS608B1PAM12
SICK IME1202BPSZC0S SENSOR
IFM INDUCTIVE PROXIMITY IFT202
SELETSENSO MB526-PFAV6 SELET PROX SWITCH
SICK WF2-40B410 FORK PHOTO ELEC SENSOR 6028428
SCHNEIDER CYLINDRICAL SENSOR XS612B1NAM12
PEPPERL NBB8-18GM50-E2-V1 INDUCTIVE SENSOR M18 8MM R
SICK INDUCTIVE SENSOR IME1808BPSZW2S
AECO INDUCTIVE SENSOR SI18-C5PNPNOH
SICK PHOTOELECTRIC SENSOR RT-P2231
PEPPERL&FU SENSOR INDUCTIVE NBB4-12GM30-E2-V1
IFM IF7101 INDUCTIVE SENSOR; M12 X 1, M12 IP67
SELETSENSO PROXIMITY SENSOR B0281POV6
IFM 4 PIN CONNECTOR IGS208
PROTEUS MEMT IP65 EMERGENCY STOP (H)72 MM X (W)80 MM X (D)50 MM