References
IFM Electronic:IIS204
Rubix:169A2390
EAN:4021179117968

Documents
Product details : IFM INDUCTIVE PROXIMITY IIS204
Strengths
•Robust metal housing for use in harsh industrial environments
Clearly visible indication of the switching status
Long sensing range for high uptime
Permanently legible laser type label
For a precise position detection on machines
Clearly visible indication of the switching status
Long sensing range for high uptime
Permanently legible laser type label
For a precise position detection on machines
Applications
Industrial;Factory Automation
Technical specifications
Attributes
| Type | inductive sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | white bronze coated brass (housing, lock nut);pbt (sensing face);pei (led window) |
| Display | 4 x led, yellow |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Series | iis204 |
| Size of thread | m30 x 1,5 |
Show UNSPSC/ECL@SS
£ 70.00 excl. VAT
/ Each
£ 84.00 incl. VAT
- Delivery usually within ( 5 ) days
