References
Omron:E2A-S12LS04-M1-B1
Rubix:219A4328

Product details : OMRON E2A-S12LS04-M1-B1 INDUCTIVE SENSOR
Proximity sensor, inductive, stainless steel
Technical specifications
Attributes
| Type | pnp |
|---|---|
| Min. tension | 12 V |
| Max. tension | 24 V |
| Material | stainless steel |
| Display | yellow led |
| Min. temperature | -40 °C |
| Max. temperature | 70 °C |
| Series | e2a-s |
| Size of thread | m12x1 |
Show UNSPSC/ECL@SS
£ 78.20 excl. VAT
/ Each
£ 93.84 incl. VAT
- Delivery usually within ( 2 ) days