Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Inductive sensors
CONTRINEX DW-AS-703-M30-002 INDUCTIVE SENSOR, M30, 20MM RANGE FLUSH
CONTRINEX DW-AS-703-M30-002 INDUCTIVE SENSOR, M30, 20MM RANGE FLUSH
Inductive Sensor
References
contrinex:
DW-AS-703-M30-002
rubix:
243A5885
Technical specifications
Type
inductive sensor
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CONTRINEX DW-AS-703-M30-002 INDUCTIVE SENSOR, M30, 20MM RANGE FLUSH
Strengths
•One-piece housing in stainless steel V2A
Long operating distance
Factor 1 on Fe and Al
Extremely robust
Water resistant
IP68/IP69K
IO-Link v1.1
Technical specifications
Attributes
Type
inductive sensor
Material
stainless steel
Min. temperature
-25
°C
Max. temperature
85
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
221.65
excl. VAT
/
Each
£
265.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMRON E2A-S12LS04-M1-B1 INDUCTIVE SENSOR
SCHNEIDER ZBZ33 LEGEND CARRIER 30X50MM
PROTEUS MEMK IP65 EMERGENCY STOP - KEY TO RELEASE (H)72 MM X (W)80 MM
PROTEUS MEMT IP65 EMERGENCY STOP (H)72 MM X (W)80 MM X (D)50 MM
SICK INDUCTIVE SENSOR IME0804NPSZT0S
SICK IME18-12NPSZC0S INDUCTIVE SENSOR M18 12MM RANGE NON FLUSH PNP
SCHNEIDER M18 SENSOR XS608B1PAM12
SELETSENSO PROXIMITY SENSOR B0281POV6
SCHNEIDER ZBY2186 LEGEND HOLDER 30 X 40 MM WITH 8 27 M
WENGLOR SENSOR I18H008
IFM INDUCTIVE PROXIMITY IIS204
SELETSENSO MB526-PFAV6 SELET PROX SWITCH
SICK SENSOR IME12-04BPOZC0S
SICK PHOTOELECTRIC SENSOR RT-P2231
SICK IME1202BPSZC0S SENSOR