• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Hand tools(25,148)
  • Portable power tools(1,637)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,235)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(698)
  • Portable power tools(939)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Drill, screwdriver
  6. Impact driver
  7. GEDORE RED R63001006 10MM 1/2 SQUARE DRIVE IMPACT SOCKET

GEDORE RED R63001006 10MM 1/2 SQUARE DRIVE IMPACT SOCKET

Impact socket 1/2

See technical information

References

Gedore Red:R63001006
Rubix:45038667
Manufacturer :3300525
EAN:4060833005258
brand logo
brand logo

Product details : GEDORE RED R63001006 10MM 1/2 SQUARE DRIVE IMPACT SOCKET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

GEDORE RED R76100040 205MM3/4 INCH SQUARE DRIVE IMPACT EXTENSIONGEDORE RED R83003311 33MM 1 INCH SQUARE DRIVE IMPACT SOCKETDEWALT DCF887N-XJ 18V BRUSHLESS G2 3SP IMPACT DRIVER - NAKEDGEDORE RED R86100059 300MM 1 INCH SQUARE DRIVE IMPACT EXTENSIONMILWAUKEE 4933480876 M18 FUEL TWIN PACKGEDORE RED R73001909 19MM 3/4 INCH SQUARE DRIVE IMPACT SOCKETMILWAUKEE 4933479866 M18 FUEL IMPACT DRIVER 2 X M18B5 BATTERY 1 M12-18"SEALEY AK5402 IMPACT ADAPTOR 1/2""SQ DRIVE FEMALE 3/4""SQ DRIVE MALE"GEDORE RED R66100049 250MM 1/2 SQUARE DRIVE IMPACT EXTENSIONGEDORE RED R83003211 32MM 1 INCH SQUARE DRIVE IMPACT SOCKET"SEALEY AK5403 IMPACT ADAPTOR 3/4""SQ DRIVE FEMALE 1/2""SQ DRIVE MALE"GEDORE RED R73002409 24MM 3/4 INCH SQUARE DRIVE IMPACT SOCKETDEWALT DCF870E2T-GB 18V HYDRAULIC IMPACT DRIVER 2 X COMPACT POWERSTACKSYKESPIC 040101V2 IMPACT DRIVER IN METAL CASE V2GEDORE RED R83002419 24MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap