DEWALT DCF887N-XJ 18V BRUSHLESS G2 3SP IMPACT DRIVER - NAKED
DCF887 3 Speed Brushless Impact Drivers
See technical informationReferences
Dewalt:DCF887N-XJ
Rubix:2581647
EAN:5035048616130

Product details : DEWALT DCF887N-XJ 18V BRUSHLESS G2 3SP IMPACT DRIVER - NAKED
• High power Brushless motor outputting up to 205Nm of torque ensures heavy applications are completed quickly
Applications
• Variety of fastenings in wood, concrete and metal
• Iron mongery, hardware fixtures and a variety of repair application
• Assembling ducts, air conditioning and central heating systems
• Fastening extruded metal sheet to metal frames
• Fixing laps of roofing or cladding sheets and flashings
• Fastening wooden frames together
• Drilling, assembling and installing metal switchboxes, control boxes, etc
• Iron mongery, hardware fixtures and a variety of repair application
• Assembling ducts, air conditioning and central heating systems
• Fastening extruded metal sheet to metal frames
• Fixing laps of roofing or cladding sheets and flashings
• Fastening wooden frames together
• Drilling, assembling and installing metal switchboxes, control boxes, etc
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 205 N.m |
| Weight | 0.9 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 106.91 excl. VAT
/ Each
£ 128.29 incl. VAT
- In stock: Next day delivery