• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Hand tools(25,148)
  • Portable power tools(1,637)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,235)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(698)
  • Portable power tools(939)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Drill, screwdriver
  6. Impact driver
  7. GEDORE RED R83002719 27MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKET

GEDORE RED R83002719 27MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKET

Impact socket 1 hex

See technical information

References

Gedore Red:R83002719
Rubix:45038738
Manufacturer :3300675
EAN:4060833006750
brand logo
brand logo

Product details : GEDORE RED R83002719 27MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
  • Delivery usually within ( 22 ) days

Check our products from related categories

MAKITA TD003GZ01 XGT BODY ONLY IMPACT DRIVERMILWAUKEE 4933480876 M18 FUEL TWIN PACKBOSCH 06019P8100 IDR 18V-125 T (SOLO CARTON BOX) 1/4IN HEX BIT HOLDERMILWAUKEE 4933493451 M12 FUEL GEN3 3/8 IMPACT WRENCH FRICTION RING BARGEDORE RED R83003219 32MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETDEWALT DCF870E2T-GB 18V HYDRAULIC IMPACT DRIVER 2 X COMPACT POWERSTACKMILWAUKEE 4933479878 M12 FUEL IMPACT DRIVER KIT GEN3 2 X 6AH BATTERIESMAKITA DTD152Z 18V IMPACT DRIVER LXTGEDORE RED R83002419 24MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETMILWAUKEE 4933479866 M18 FUEL IMPACT DRIVER 2 X M18B5 BATTERY 1 M12-18MILWAUKEE 4933493454 M12 FUEL GEN3 1/2 IMPACT WRENCH FRICTION RING BARGEDORE RED R63001106 11MM 1/2 SQUARE DRIVE IMPACT SOCKETGEDORE RED R83003319 33MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETGEDORE RED R63001506 15MM 1/2 SQUARE DRIVE IMPACT SOCKETMAKITA DTD157Z 18V LXT BRUSHLESS IMPACT DRIVER 2-SPEED (BODY ONLY)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap