MAKITA DTD152Z 18V IMPACT DRIVER LXT

DTD152Z 18v LXT Impact Driver

See technical information

References

Makita:DTD152Z
Rubix:2581249
EAN:0088381699099
brand logo

Technical specifications

Voltage18 V
Maximum torque165 N.m
Weight1.5 kg
See all Specifications

Product details : MAKITA DTD152Z 18V IMPACT DRIVER LXT


• Electric brake
• Variable speed control by trigger
• High rotation speed 0 - 2900 rpm
• Forward/reverse rotation
• Max Fastening Torque 165 Nm
• Impacts per Minute 0 – 3,500 ipm
• Twin LED job light
• Ergonomic soft grip
• Compact and lightweight design
• Equipped with Battery protection circuit: designed to protect the battery from damages due to overdischarge, high temperature or overload current.
• One-touch 6.35mm (1//4") Hex bit installation
• Standard Bolt M5-M16
• High Tensile Bolt M5-M12
• Machine Screw M4-M8
• Coarse thread (length) 22 - 125 mm
• Net weight 1.5 kg
• Body Only

Technical specifications


Attributes
Logistics dimensions (L x W x H)138x79x238 mm
Logistic Weight1500 g
Voltage18 V
Maximum torque165 N.m
Weight1.5 kg
Cordlessyes
£ 113.00 excl. VAT
/ Each
£ 135.60 incl. VAT
  • In stock: Next day delivery