MAKITA DTD157Z 18V LXT BRUSHLESS IMPACT DRIVER 2-SPEED (BODY ONLY)
18V Impact Driver LXT® DTD157Z
See technical informationSee documentsReferences
Makita:DTD157Z
Rubix:257A7423
EAN:0088381738576

Documents
Product details : MAKITA DTD157Z 18V LXT BRUSHLESS IMPACT DRIVER 2-SPEED (BODY ONLY)
140 Nm maximum tightening torque
1/4" hex driving shank
3 mode operation for A-mode, hard mode and soft mode
Assist mode to help eliminate "screw cam out" and "cross threading"
Maximum capacity machine screw M4 to M8, standard bolt M5 to M14, high strength bolt M5 to M12 and coarse thread screw 22 to 90mm
1/4" hex driving shank
3 mode operation for A-mode, hard mode and soft mode
Assist mode to help eliminate "screw cam out" and "cross threading"
Maximum capacity machine screw M4 to M8, standard bolt M5 to M14, high strength bolt M5 to M12 and coarse thread screw 22 to 90mm
Strengths
• Battery protection system automatically shuts off power when the battery level is low
• LED light illuminates the work site
• XPT (Extreme Protection Technology) is engineered for improved dust and water resistance for operation in harsh job site conditions
• Body model - delivered without battery and charger
• LED light illuminates the work site
• XPT (Extreme Protection Technology) is engineered for improved dust and water resistance for operation in harsh job site conditions
• Body model - delivered without battery and charger
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 140 N.m |
| Weight | 1.5 kg |
| Cordless | yes |
| No-load speed | 3000 rpm |
Show UNSPSC/ECL@SS
£ 122.10 excl. VAT
/ Each
£ 146.52 incl. VAT
- Delivery usually within ( 7 ) days
