• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(695)
  • Portable power tools(905)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Drill, screwdriver
  6. Impact driver
  7. GEDORE RED R73002209 22MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET

GEDORE RED R73002209 22MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET

Impact socket 3/4

See technical information

References

Gedore Red:R73002209
Rubix:45038706
Manufacturer :3300593
EAN:4060833005937
brand logo
brand logo

Product details : GEDORE RED R73002209 22MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.65 excl. VAT
/ Each
£ 11.58 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

MILWAUKEE 4933480876 M18 FUEL TWIN PACKDEWALT DCF961N-XJ 18V XR HIGH TORQUE IMPACT WRENCH - BARE UNITGEDORE RED R76100040 205MM3/4 INCH SQUARE DRIVE IMPACT EXTENSIONGEDORE RED R63003209 32MM 1/2 SQUARE DRIVE IMPACT SOCKETGEDORE RED R83004119 41MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETGEDORE RED R63001606 16MM 1/2 SQUARE DRIVE IMPACT SOCKETMAKITA DTD157Z 18V LXT BRUSHLESS IMPACT DRIVER 2-SPEED (BODY ONLY)GEDORE RED R63001706 17MM 1/2 SQUARE DRIVE IMPACT SOCKETMILWAUKEE 4933493451 M12 FUEL GEN3 3/8 IMPACT WRENCH FRICTION RING BARGEDORE RED R73002409 24MM 3/4 INCH SQUARE DRIVE IMPACT SOCKETGEDORE RED R83003319 33MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETMAKITA TD110DZ 12V MAX IMPACT DRIVERMAKITA TD003GZ01 XGT BODY ONLY IMPACT DRIVERGEDORE RED R73001909 19MM 3/4 INCH SQUARE DRIVE IMPACT SOCKETMILWAUKEE 4933479866 M18 FUEL IMPACT DRIVER 2 X M18B5 BATTERY 1 M12-18
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap