DEWALT DCF961N-XJ 18V XR HIGH TORQUE IMPACT WRENCH - BARE UNIT

18V XR Brushless 1/2 in Hog Ring Premium High Torque Impact Wrench Bare Unit

See technical informationSee documents

References

Dewalt:DCF961N-XJ
Rubix:353A6271
Manufacturer :DCF961N-XJ
EAN:5035048789209
brand logo

Technical specifications

Voltage18 V
Maximum torque2372 N.m
Weight3.5 kg
See all Specifications

Documents

Product details : DEWALT DCF961N-XJ 18V XR HIGH TORQUE IMPACT WRENCH - BARE UNIT


18V XR BRUSHLESS High Torque Impact Wrench
18V XR BRUSHLESS MOTOR: Delivers high performance, extends tool life and allows for a much shorter design
1/2 in. SQUARE DRIVE WITH HOG RING: Allows quick socket changes
UP TO 1,626 Nm FASTENING TORQUE: Allows you to achieve tough applications
UP TO 2,372 Nm BREAKAWAY TORQUE: Ensures removal of the tightest bolts
4-MODE MEMBRANE SWITCH WITH PRECISION WRENCH: Allows for better application control
VARIABLE TRIGGER: Allows complete control over all applications
BRIGHT WHITE LED: For excellent workpiece lighting

Strengths

Complete tough jobs utilising the power of the 18V XR 1/2" High Torque Impact Wrench. Delivering 1626Nm of torque and 2372Nm of breakaway torque, up to 71% more than DCF899, making it ideal for heavy-duty fastening applications. After 4 seconds of impacting, the tool automatically provides an increase in power to aid in loosening stubborn fasteners. Other features such as PRECISION WRENCH mode, to help prevent overtightening and fastener run-off, a 4-speed mode select to easily change speeds and LED brightness are included to help maximise efficiency and productivity on the jobsite.

Applications

Perfect for automotive and construction applications, especially in tight spaces.

Technical specifications


Attributes
Voltage18 V
Maximum torque2372 N.m
Weight3.5 kg
Cordlessno
Modeldcf961n-xj
£ 365.00 excl. VAT
/ Each
£ 438.00 incl. VAT
  • Delivery usually within ( 7 ) days