MAKITA TD110DZ 12V MAX IMPACT DRIVER

TD110DWAE 10.8V CXT Impact Driver

See technical information

References

Makita:TD110DZ
Rubix:2581236
EAN:0088381800570
brand logo

Technical specifications

Voltage10.8 V
Maximum torque110 N.m
Weight1.2 kg
See all Specifications

Product details : MAKITA TD110DZ 12V MAX IMPACT DRIVER


Model TD110D is one of the first new 10.8V platform models. Featuring increased motor power for higher application speed and max tightening torque
Requires Slide type Li-ion battery
Electric brake
Variable speed control trigger 0 - 2600 rpm
Impacts 0 – 3,500 ipm
Max Torque 110 Nm
Drive shank Hex ¼ "
Equipped with Battery protection circuit: designed to protect the battery from damages due to over discharge, high temperature or overload current.
Forward and reverse trigger.
LED job light
Ergonomic soft grip
Driving capacities: Standard Bolt M5-M12, High Tensile Bolt M5-M10, Coarse thread (length) 22 - 90 mm, Machine Screw M4-M8
Supplied as Full kit with 2 batteries and charger or as Body only
Net weight 1.2 kg

Technical specifications


Attributes
Logistics dimensions (L x W x H)155x205x66 mm
Logistic Weight1000 g
Voltage10.8 V
Maximum torque110 N.m
Weight1.2 kg
Cordlessyes
Battery capacity1.3 Ah
£ 54.00 excl. VAT
/ Each
£ 64.80 incl. VAT
  • Delivery usually within ( 7 ) days