References
Bahco:7993T0240
Rubix:257A5626
EAN:8413345115339

Product details : BAHCO 7993T0240 24MM SOCKET
Strengths
•Hexagonal socket driver
To be used with machines
To be used with machines
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Length | 90 mm |
| Imprint size | 24 mm |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 75.96 excl. VAT
/ Each
£ 91.15 incl. VAT
- Delivery usually within ( 14 ) days
