References
Draper:66484
Rubix:382A5623
Manufacturer :66484
EAN:5010559664849

Product details : DRAPER 66484 2PC 50MM T8 S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | t8 |
| Imprint | torx profile |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- Delivery usually within ( 7 ) days
