References
Draper:66437
Rubix:382A5612
Manufacturer :66437
EAN:5010559664375

Product details : DRAPER 66437 2PC 25MM T40 S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | t40 |
| Imprint | torx profile |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- Delivery usually within ( 7 ) days
