"DCF964N-XJ 18V XR 3/4"" HIGH TORQUE IMPACT WRENCH-BARE UNIT"
18V XR Brushless 3/4 in High Torque Impact Wrench Bare Unit
See technical informationSee documentsReferences
Dewalt:DCF964N-XJ
Rubix:295A0839
Manufacturer :DCF964N-XJ
EAN:5035048833643

Documents
Product details : "DCF964N-XJ 18V XR 3/4"" HIGH TORQUE IMPACT WRENCH-BARE UNIT"
18V XR BRUSHLESS High Torque Impact Wrench
18V XR BRUSHLESS MOTOR: Delivers high performance, extends tool life and allows for a much shorter design
3/4 in. SQUARE DRIVE WITH HOG RING: Allows quick socket changes
UP TO 1,898 Nm FASTENING TORQUE: Allows you to achieve tough applications
UP TO 2,576 Nm BREAKAWAY TORQUE: Ensures removal of the tightest bolts
4-MODE MEMBRANE SWITCH WITH PRECISION WRENCH: Allows for better application control
VARIABLE TRIGGER: Allows complete control over all applications
BRIGHT WHITE LED: For excellent workpiece lighting
18V XR BRUSHLESS MOTOR: Delivers high performance, extends tool life and allows for a much shorter design
3/4 in. SQUARE DRIVE WITH HOG RING: Allows quick socket changes
UP TO 1,898 Nm FASTENING TORQUE: Allows you to achieve tough applications
UP TO 2,576 Nm BREAKAWAY TORQUE: Ensures removal of the tightest bolts
4-MODE MEMBRANE SWITCH WITH PRECISION WRENCH: Allows for better application control
VARIABLE TRIGGER: Allows complete control over all applications
BRIGHT WHITE LED: For excellent workpiece lighting
Strengths
Our most powerful 18V XR impact wrench delivers up to 1925NM of fastening and 2576Nm of breakaway torque in a compact 223mm body, perfect for a wide range of applications across construction, industrial and automotive. Other features include a 4 mode switch for enhanced control including Precision Wrench for better application control and bright white LED with brightness control.
Applications
Ideal for heavy-duty fastening applications, providing high torque for demanding tasks.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 2576 N.m |
| Weight | 3.7 kg |
| Cordless | no |
| Model | dcf964n-xj |
Show UNSPSC/ECL@SS
£ 430.00 excl. VAT
/ Each
£ 516.00 incl. VAT
- Delivery usually within ( 7 ) days