FACOM BA.25B IMPACT SOCKET RING 4.0 X 25.0 MM

Impact Socket Ring

See technical information

References

Facom:BA.25B
Rubix:395A5273
EAN:3662424085833
brand logo

Technical specifications

Type4x25

Product details : FACOM BA.25B IMPACT SOCKET RING 4.0 X 25.0 MM


Impact socket ring
RING FOR IMPACT SOCKET - INNER DIA. 25 MM

Strengths

•Specially designed to withstand the stresses of impact devices. Special steel and heat treatment ensure high yield strength and high wear resistance
All tools and accessories feature a hole and slot in accordance with ISO 2725 standards. Locking is by means of a through-hole pin and a retaining ring (to be ordered separately). Never use chrome hand sockets on impact tools

Technical specifications


Attributes
Type4x25
£ 0.61 excl. VAT
/ Each
£ 0.73 incl. VAT
  • Delivery usually within ( 14 ) days