References
Wera:05073200001
Rubix:2576676
EAN:4013288139115

Documents
Product details : WERA 073200 870/4/7A SB ADAPTOR SET 3PC
Machine operated nut spinner sockets adapter set. 1 x 1//4" hex to 1//4"x50mm square drive, 1 x 1//4" hex to 3//8" square drive and 1 x 7//16" to 1//2" square drive adaptors.
Adaptor, 190x60x25 mm
Technical specifications
Attributes
| Type | wera 073200 870/4/7a sb adaptor set 3pc |
|---|---|
| Size | 1/4' x 50 mm; 3/8' x 50 mm; 1/2' x 75 mm |
Show UNSPSC/ECL@SS
£ 18.42 excl. VAT
/ Each
£ 22.10 incl. VAT
- In stock: Next day delivery