References
Bahco:K7801VM/S4
Rubix:401A6735
EAN:7314151799090

Documents
Product details : BAHCO K7801VM/S4 POWER SOCKET SET 1/2 4 PCS
K7801VM 1/2" impact sockets 17 mm, 19 mm, 22 mm, 24 mm
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
In sheet metal box
Drive standard: DIN 3121-G 12.5 ISO 1174
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
In sheet metal box
Drive standard: DIN 3121-G 12.5 ISO 1174
Strengths
1/2" Square Drive Reinforced Impact Socket Set with Metric Hex Profile and Phosphate Finish - 4 Pcs
Technical specifications
Attributes
| Logistic Weight | 930 g |
|---|---|
| Number of elements | 4 |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 71.02 excl. VAT
/ Each
£ 85.22 incl. VAT
- Delivery usually within ( 14 ) days
