References
Bahco:7408MD
Rubix:401A5341
EAN:7314150220328

Product details : BAHCO 7408MD 3/8 DEEP SOCKET SET ON RAILS
A7402DM 3/8" square drive sockets bi-hex profile metric 10, 11, 12, 13, 14, 16, 17 and 19 mm
Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Thin walled for better accessibility
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Thin walled for better accessibility
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Strengths
3/8" Square Drive Deep Socket Set on Rail with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Number of elements | 8 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 152.65 excl. VAT
/ Each
£ 183.18 incl. VAT
- Delivery usually within ( 14 ) days
