WERA 020110 JOKER 6004 SET 1 SELF-SETTING SPANNERS 4PC

Self Setting Adjustable Spanner

See technical informationSee documents

References

Wera:05020110001
Rubix:227A8501
EAN:4013288217516
brand logo
video-play-icon.png

Technical specifications

Number of elements4

Documents

Product details : WERA 020110 JOKER 6004 SET 1 SELF-SETTING SPANNERS 4PC


Many users wish to have a universal tool with the widest possible range of applications.
It should be a single tool for multiple metric and imperial dimensions. automatically adjust to the different screw sizes, be safe to grab without damaging anything and allow for a high working speed.
Continuous and parallel jaws replace several single spanner dimensions.
Required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw.
Integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slipping or damage.
Ratchet function ensures fast and consistent turning without removing the tool.
Due to the corner-width rectangular prisms, a back-pivoting angle of only 30° can be achieved.
Single-arm design in conjunction with the ratchet function and the corner-width prism make it possible to work even in confined spaces.
Self-setting, gripping and ratcheting.
Set includes: XS, S, M and L variants.

Strengths

• The compact folding pouch with four adjustable Joker 6004 spanners covers all metric and imperial dimensions in applications from 7 to 19 mm or 1/4" to 3/4"

• Automatic and continuous gripping of the hexagon screw or bolt

• Lever mechanism when gripping avoids slippage and damage

• Fast and consistent screwdriving without removing the wrench thanks to mechanical ratchet function

• Return angle of only 30° through placement in the corner-width rectangular prisms in the mouth 

Applications

The compact folding pouch with four adjustable Joker 6004 spanners covers all metric and imperial dimensions in applications from 7 to 19 mm or 1/4" to 3/4".

With its automatically and continuously gripping parallel jaws the Joker spanner 6004 covers all dimensions in the respective field of application. The tool automatically finds the required size when placed on the bolt or screw, no setting required.

The parallel smooth jaws of the Joker 6004 allow surface pressure and can thus prevent rounding of the bolt or screw head, which can occur during power transmission on corners.

The ratchet function in the mouth sees to fast and consistent screwdriving without removing the tool.

Thanks to the corner-width rectangular prisms, a return angle of only 30° can be realized.

Technical specifications


Attributes
Number of elements4
£ 166.69 excl. VAT
/ Each
£ 200.03 incl. VAT
  • In stock: Next day delivery