BAHCO S108 SOCKET SET 1/4IN & 1/2IN 108PCE
1/4" and 1/2" Square Drive Socket Set with Combination Spanner Set/Socket Drivers
See technical informationReferences
Bahco:S108
Rubix:80376746
EAN:7314150122257

Product details : BAHCO S108 SOCKET SET 1/4IN & 1/2IN 108PCE
12-piece 1/4" hex socket set: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
10-piece 1/4" hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
20-piece 1/2" hex sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30 and 32 mm
6-piece 1/2" socket TORX®, E12, E14, E16, E18, E20 and E24
4-piece 1/2" hex impact sockets, 17, 19, 21 and 24 mm
4-piece 1/4" Phillips socket drivers, PH1, PH2, PH3 and PH4
3-piece 1/4" Pozidriv socket drivers, PZ1, PZ2 and PZ3
3-piece 1/4" slotted socket drivers, 4, 5.5 and 7 mm
6-piece 1/4" hex socket drivers, 3, 4, 5, 6, 8, 10 mm
8-piece 1/4" TORX® socket drivers, T8, T10, T15, T20, T25, T27, T30 and T40
2-piece 1/4" extension bars, 50 mm/2" and 100 mm/4"
1-piece 1/4" sliding T-bar: 100 mm/4"
1-piece 1/4" universal joint
1-piece 1/4" spinner with two-component handle
2-piece 1/2" extension bars, 125 mm/5" and 250 mm/10"
1-piece 1/2" universal joint
1-piece 1/2" spark plug hex socket: 21 mm (13/16")
1-piece 1/2" T-adaptor
3-piece hexagon L-keys, 1.5, 2 and 2.5 mm
1-piece 1/4" ratchet, quick-release, 60 teeth/6° action angle
1-piece 1/2" ratchet: quick-release, 60 teeth/6° action angle
4-piece flex head spanners, 8-9, 10-11, 12-13 and 14-15 mm
13-piece combination spanners: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm, on a practical removable tool-rack
1-piece removable 3-section plastic box with lid
Matte finish
High-performance alloy steel
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Logistic Weight | 9720 g |
|---|---|
| Number of elements | 108 |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 429.09 excl. VAT
/ Each
£ 514.91 incl. VAT
- In stock: Next day delivery
