References
Bahco:K9506M-38
Rubix:401A7872
EAN:7314151802592

Documents
Product details : BAHCO K9506M-38 POWER SOCKET 1 INCH
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 1270 g |
|---|---|
| Square drive adapter | 1' '' |
| Diameter | 38 mm |
| Length | 100 mm |
| Square | 54 mm |
| Finishing | phosphate |
| Weight | 1260 g |
Show UNSPSC/ECL@SS
£ 100.55 excl. VAT
/ Each
£ 120.66 incl. VAT
- Delivery usually within ( 14 ) days
