ROEBUCK 880172 1/2IN DRIVE SOCKET BI-HEX14MM
1/2" bi-hex sockets metric
See technical informationSee documentsReferences
Superseded Ref:6821676
Roebuck:880172
Rubix:226A8935
EAN:3660338336072
Documents
Product details : ROEBUCK 880172 1/2IN DRIVE SOCKET BI-HEX14MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 14 mm |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- In stock: Next day delivery

