FACOM 38MM N/S 3/4 SOCKET K.38SR

K.SR - Sockets 3/4" 12-sided metric ADF

See technical information

References

Facom:K.38SR
Rubix:154A5347
EAN:3148518686518
brand logo

Technical specifications

Square drive adapter3/4 ''
Diameter38 mm
Length60 mm
See all Specifications

Product details : FACOM 38MM N/S 3/4 SOCKET K.38SR


K.SR - Sockets 3/4" 12-sided metric ADF
- Special copper-beryllium alloy, explosion-proof and antimagnetic.

Technical specifications


Attributes
Logistic Weight535 g
Packaged dimensions (D x W x H)60x52x52 mm
Package weight535 g
Square drive adapter3/4 ''
Diameter38 mm
Length60 mm
Diameter (inch)3/4 ''
Finishingcopper/beryllium
Weight555 g
£ 278.28 excl. VAT
/ Each
£ 333.94 incl. VAT
  • Delivery usually within ( 14 ) days