References
Facom:NKD.41L
Rubix:303A4885
EAN:3662424014239

Product details : FACOM NKD.41L 3/4 IN. LONG IMPACT SOCKET, 12-POINT, 41 MM
3/4 in. Long Impact Socket, 12-point
Strengths
•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
Technical specifications
Attributes
| Logistic Weight | 853 g |
|---|---|
| Packaged dimensions (D x W x H) | 85x60x60 mm |
| Package weight | 851 g |
| Square drive adapter | 3/4 '' |
| Diameter | 45 mm |
| Length | 85 mm |
| Square | 41 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 37.38 excl. VAT
/ Each
£ 44.86 incl. VAT
- Delivery usually within ( 14 ) days
