References
Roebuck:6494351
Rubix:244980
EAN:3660338393709
Documents
Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 41MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 41 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 34.94 excl. VAT
/ Each
£ 41.93 incl. VAT
- Usually arrives within 14 working days

