Sockets for 1/2" square diesel injectors
Square drive adapter | 1/2 '' |
---|---|
Diameter | 36 mm |
Length | 87 mm |
Logistic Weight | 270 g |
---|---|
Packaged dimensions (D x W x H) | 87x36x36 mm |
Package weight | 262 g |
Square drive adapter | 1/2 '' |
Diameter | 36 mm |
Length | 87 mm |
Weight | 265 g |
Usually arrives within 14 working days