GEDORE 10MM 1/4DRDEEPHSOCKT 20 L 10


Cap 6-side long - 20 L

References
gedore:20 L 10
rubix:120A2974
manufacturer :6192210
ean:4010886619223
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter10 mm
Length50 mm
See all Specifications

Product details : GEDORE 10MM 1/4DRDEEPHSOCKT 20 L 10


Hexagon socket wrench socket 1/4", long

Design: DIN 3124 – ISO 2725-1, with ball locking device and knurled grip.

Made of GEDORE vanadium steel 31CrV3, polished and chrome plated.

Technical specifications


Attributes
Logistic Weight33 g
Square drive adapter1/4 ''
Diameter10 mm
Length50 mm
FinishingChromed
Weight33 g
Show UNSPSC/ECL@SS
£ 27.06 excl. VAT
/ Each
£ 32.47 incl. VAT
  • Usually arrives within 14 working days