References
Ingersoll Rand:285B
Rubix:80117690
Manufacturer :80157209

Technical specifications
| Square drive adapter | 1 '' |
|---|---|
| Maximum torque | 2000 N.m |
| Weight | 11.2 kg |
Product details : INGERSOLL RAND 285B IMPACT WRENCH 1IN DRIVE
The 285B/295A models combine exceptional power, control and durability. They deliver a maximum torque of 2 400 Nm with a free speed of 5 250 tr/min at 8,3 bars and are equipped with a high-efficiency six-vane motor. The 360° swivel inlet makes twisted hoses a thing of the past. The pistol grip of the 285B model offers excellent maneuverability, with a long 6" spindle for superior accessibility. The top-mounted auxiliary handle of the 295A model provides excellent leverage for tough chassis work.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Maximum torque | 2000 N.m |
| Weight | 11.2 kg |
| Air consumption | 11 l/min |
Show UNSPSC/ECL@SS
£ 723.79 excl. VAT
/ Each
£ 868.55 incl. VAT
- Usually arrives within 14 working days