GEDORE 10MMIMPACTSOCKET1/4D K 20 10

Impact wrench socket 1/4" 6-side K 20

See technical information
References
Gedore:K 20 10
Rubix:120A1769
Manufacturer :6198680
EAN:4010886619865
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter10 mm
Length23 mm
See all Specifications

Product details : GEDORE 10MMIMPACTSOCKET1/4D K 20 10


Impact socket 1/4" 10 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 6.3, ISO 1174 GEDORE special steel, gun-metal finish * not standardised

Technical specifications


Attributes
Logistic Weight18 g
Square drive adapter1/4 ''
Diameter10 mm
Length23 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 6.69 excl. VAT
/ Each
£ 8.03 incl. VAT
  • Delivery usually within ( 8 ) days