GEDORE 24MM IN-HEX IMPS 1D IN K 21 24
Impact wrench socket wrench hex-IN K 21
See technical informationReferences
Gedore:IN K 21 24
Rubix:113A9028
Manufacturer :1956574
EAN:4010886870396

Product details : GEDORE 24MM IN-HEX IMPS 1D IN K 21 24
Impact screwdriver bit socket 1" 24 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 24 mm |
| Length | 75 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 42.34 excl. VAT
/ Each
£ 50.81 incl. VAT
- Delivery usually within ( 8 ) days
