STAHLWILLE 02410020 3/8 INCH DRIVE X 5/16 SOCKET BI-HEX

45a series sockets

See technical informationSee documents
References
Stahlwille:02410020
Rubix:4519046
EAN:4018754004201
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter16.5 mm
Length25 mm
See all Specifications
Documents

Product details : STAHLWILLE 02410020 3/8 INCH DRIVE X 5/16 SOCKET BI-HEX


45a 1/4 Socket, Bi-Hex

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x17x24 mm
Logistic Weight19 g
Square drive adapter3/8 ''
Diameter16.5 mm
Length25 mm
Finishingchromed
Weight19 g
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • Usually arrives within 14 working days